VWR® Zippette Classic, Bottle-Top Dispensers
613-4002
- Volume:2,5 ml
- Environmentally Preferable:
- Accuracy:±0,3% or maximum delivery
- Division:0,05 ml
- Imprecision:0,1 %
- Pk:1
Variable volume, autoclavable.
- Fine adjustment for exact, reproducible dispensing
- All wetted parts are chemically resistant and autoclavable at +121 °C
- Easily removable PTFE piston for smooth action and easy cleaning
- Borosilicate glass barrel protected with a transparent PP sleeve can be easily removed and cleaned
- Easy priming and minimum waste with no leakage back into the reservoir
Accurate dispensing from an easy to use dispenser. The specially designed delivery spout ensures exact dispensing into narrow neck containers, and the anti-drip safety valve makes sure the Zippette does not leak when not in use.
: The Zippette Classic has a standard 30 mm neck fitting and is supplied with three bottle neck adapters (38, 40 and 45 mm), and an individual calibration certificate. Please note that the Zippette Classic is not supplied with a reservoir.