Order Entry
Northern Ireland
ContactUsLinkComponent
Capillary columns, Rtx®-1 F and F (fused silica)
Capillary columns, Rtx®-1 F and F (fused silica)
Catalog # REST18026
Supplier:  Restek
Capillary columns, Rtx®-1 F and F (fused silica)
Catalog # REST18026
Supplier:  Restek

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,25 mm
  • Length:
    60 m
  • Seq:
    04
  • Phase:
    Rtx®-1 F&F
  • Pk:
    1

Specifications

About this item

Rtx®-1 F and F columns are tailored to match the selectivity required in the industry, while offering excellent thermal stability.

  • Application-specific columns for flavor and fragrance compounds
  • Stable to 350 °C
  • Non polar phase
  • Crossbond® 100% dimethyl polysiloxane
  • Used for flavour and fragrance compounds analysis

Stringent quality testing ensures column-to-column reproducibility and extended column lifetimes over conventional 100% dimethyl polysiloxane columns.