Order Entry
Northern Ireland
ContactUsLinkComponent
Microbalance SECURA 26
Microbalance SECURA 26
Catalog # 611-5067
Supplier:  Sartorius Balances
undefined
Microbalance SECURA 26
Catalog # 611-5067
Supplier:  Sartorius Balances

Specifications

  • Model:
    SECURA26-1S
  • Pan/Platform Size:
    Ø 50 mm
  • Description:
    With real-time level support levelling and manual draftshield
  • Seq:
    01
  • Stabilisation time:
    8 s
  • Pk:
    1
  • Readability:
    0,002 mg
  • Weighing cap.:
    21 g
  • Repeatability:
    0,004 mg
  • Linearity:
    0,01 mg

Specifications

About this item

The Secura® microbalance provides highly accurate weighing results and operating convenience, and also features built-in protection systems for complete reliability and regulatory compliance. This microbalance has a readability of 2 microgrammes.

  • Integrated protection systems minimise the risk of obtaining incorrect results
  • Real-time alarm messaging and interactive user guidance prevent inaccurate results due to an unlevelled balance
  • SQmin for automatic detection and active monitoring ensure you are within the acceptable USP operating range for reliable results
  • Fully automatic internal adjustment function, isoCAL, for the highest possible accuracy at all times
  • Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
  • Safe and clear documentation with sample and batch identifiers for keeping track of weighing data
  • Standard password security features give protection against tampering and unauthorised access

Real-time guidance prompts for levelling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient. The balance has integrated PC direct function and plug & work connectivity to a Sartorius printer and provides GLP-GMP compliant printouts.

Delivery: Supplied with universal power adapter, in-use cover, application guide, draught ring.