Labels for Thermal Transfer Printers, Type B-413, MetaLabel
BRDY104170
: Brady
- Type:B-413
- Colour:Silver
- Description:Printer labels
- Dimensions:25×12 mm
- Material:Polyester
- Seq:21
- Model:THT-5-413-10
- Packed:10000 labels/roll
- Pk:1 Roll
- Adhesive:Permanent acrylic
These metallic, non metal labels exceed expectations in most industrial environments. They are designed to work with the easy-to-use software and the full line of thermal transfer printers. These materials will allow you to create the sharp, professional rating plates and other labels you need.
- Print faster, easier, more efficient
- Easy to wipe clean label front
These labels coupled with Brady's IP™ Thermal Transfer Printing System, are the only metallic product available for hassle-free printing. Supplied with industrial-strength adhesive, as well as Mondo Bondo™ adhesive, these labels can be trusted in dirty, oily environments.