Order Entry
Northern Ireland
ContactUsLinkComponent
 
 
Isoniazid 99%
 
undefined
 
Isoniazid 99%
 

 

  • Appearance:
    Colorless to white to off-white Powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    170 to 174 °C
  • Loss on drying:
    ≤0.5 % (1 g, 105 °C)
  • Titration with HClO4:
    ≥98.5 % (On dried substance)
  • UV:
    at 340 nm A: ≤0.097
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %

 

 

Frequently Bought Together