Order Entry
Northern Ireland
ContactUsLinkComponent
 
Phenanthrene 97%
 
undefined
Phenanthrene 97%

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White to grey to light brown Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    97 to 101 °C
  • GC:
    ≥96.0 %
  • Stabilizer:
    150 to 400 ppm BHT
  • Peroxides:
    ≤50 ppm

 

 

Frequently Bought Together