Order Entry
Northern Ireland
ContactUsLinkComponent
1-Naphthyl isothiocyanate 98%
Toxic
Health
1-Naphthyl isothiocyanate 98%
Certificates
undefined
Toxic
Health
1-Naphthyl isothiocyanate 98%

Specification Test Results

  • Appearance:
    Yellow Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    53 to 57 °C
  • GC:
    ≥97.5 %
  • Sulfate (SO4):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.001 %
  • Iron (Fe):
    ≤0.0005 %
  • Magnesium (Mg):
    ≤0.001 %
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.01 % (5 % in water)

Specification Test Results

Related Information

Frequently Bought Together