Order Entry
Northern Ireland
ContactUsLinkComponent
 
Sodium sulphite, anhydrous ≥98% ACS
 
undefined
Sodium sulphite, anhydrous ≥98% ACS
 

 

  • Chloride:
    <0.02%
  • Free acid test:
    pass
  • Heavy metals (as Pb):
    ≤0.001%
  • Insolubles:
    ≤0.005%
  • Iron:
    ≤0.001%
  • Purity:
    ≥98%
  • Titrable free base:
    ≤0.03 meq/g

 

 

Frequently Bought Together