Order Entry
Northern Ireland
ContactUsLinkComponent
4-Methylbenzyl alcohol 98%
4-Methylbenzyl alcohol 98%
Certificates
undefined
4-Methylbenzyl alcohol 98%

Specification Test Results

  • Appearance:
    White Crystals or needles or crystalline mass
  • Infrared spectrum:
    Conforms
  • Melting point:
    56 to 61 °C
  • GC:
    ≥97.5 %
  • UV:
    at 320 nm A: ≤0.1
  • Color scale:
    ≤15 APHA
  • Residue after evaporation:
    ≤0.0005 %

Specification Test Results

Related Information

Frequently Bought Together