Order Entry
Northern Ireland
ContactUsLinkComponent
Membrane filters, mixed cellulose ester, for dispensers
Membrane filters, mixed cellulose ester, for dispensers
Catalog # ADVTA080R047A-P
Supplier:  Advantech
Membrane filters, mixed cellulose ester, for dispensers
Catalog # ADVTA080R047A-P
Supplier:  Advantech

Specifications

  • Ø:
    47 mm
  • Pore size:
    0,80 µm
  • Type:
    Pre sterile
  • Seq:
    04
  • Pk:
    100

Specifications

About this item

The pleated band MCE for the dispenser provides hands-free convenience and increased efficiency as well as reducing the risk of membrane contamination from handling.

  • Pre-sterilised and ready to use
  • Compatible with various dispensers
  • High quality and reliability
  • Highly porous

General purpose filter used in many applications for the microbiological examination of water, wastewater, pharmaceuticals, food, and beverages.

White: These are widely used for the purpose of enumeration of microorganisms and to view color reactions.

Black: This membrane helps minimize eye fatigue and can assist with counting colonies by providing a color contrast between the filter and microorganism, yeast, and mold without the need for a counter-stain.