Order Entry
Northern Ireland
ContactUsLinkComponent
 
 
Ethyl-3-aminobenzoate 99+%
 
undefined
 
Ethyl-3-aminobenzoate 99+%

 

  • Appearance:
    Clear yellow to light brown Liquid or low melting solid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5595 to 1.5615 (20°C, 589 nm)
  • GC:
    ≥99.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Calcium (Ca):
    ≤0.01 %
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤0.002 %
  • Sodium (Na):
    ≤0.02 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.1 %

 

 

Frequently Bought Together