Order Entry
Northern Ireland
ContactUsLinkComponent
 
Benzamide for synthesis, Sigma-Aldrich®
 :  Merck
 
Benzamide for synthesis, Sigma-Aldrich®
 :  Merck

 

  • Environmentally Preferable:

 

 

  • Solubility:
    13 g/l (25°C)
  • Melting Point:
    124 - 127 °C
  • Molar Mass:
    550 kg/m3
  • Bulk Density:
    550 kg/m3
  • Vapor Pressure:
    0.000056 hPa (20 °C)
  • Flash Point:
    180 °C
  • Density:
    1.34 g/cm3 (20 °C)
  • pH:
    6.9 (H2O) (saturated solution)
  • Ignition Point:
    500°C
  • Synonyms:
    Benzoic acid amide
  • Hill Formula:
    C7H7NO
  • Chemical Formula:
    C6H5CONH2

 

Frequently Bought Together