Order Entry
Northern Ireland
ContactUsLinkComponent
2-Methylaminoethanol 99%
2-Methylaminoethanol 99%
Certificates
undefined
2-Methylaminoethanol 99%

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4380 to 1.4400 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • UV:
    (0.1 M in water)
  • pH:
    9.0 to 9.4 (0.1 M in water)
  • Titration with HClO4:
    ≥98.5 %
  • Chloride (Cl):
    ≤5 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Arsenic (As):
    ≤0.5 ppm
  • Copper (Cu):
    ≤2 ppm
  • Iron (Fe):
    ≤5 ppm
  • Potassium (K):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together