Order Entry
Northern Ireland
ContactUsLinkComponent
 
Thiourea 99+% for analysis
 
undefined
Thiourea 99+% for analysis

 

  • Appearance:
    White Crystals
  • Infrared spectrum:
    Conforms
  • Titration Iodimetric:
    ≥99.0 %
  • Loss on drying:
    ≤0.5 %
  • Sulfated ash:
    ≤0.1 %
  • Sulfate (SO4):
    ≤50 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤10 ppm
  • Zinc (Zn):
    ≤10 ppm

 

 

Frequently Bought Together