Order Entry
Northern Ireland
ContactUsLinkComponent
EDTA (ethylenediamine tetraacetic acid) 99%, pure
Irritant
Health
EDTA (ethylenediamine tetraacetic acid) 99%, pure
Certificates
undefined
Irritant
Health
EDTA (ethylenediamine tetraacetic acid) 99%, pure
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    237 to 245 °C
  • Titration Complexometric:
    ≥98.5 %
  • pH:
    (sat. soln. in water) Approx. 2 to 3
  • Nitrate (NO3):
    ≤0.5 ppm
  • Ammonium (NH4):
    ≤2 ppm
  • Arsenic (As):
    ≤0.01 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Mercury (Hg):
    ≤5 ppb
  • Heavy metals (as Pb):
    ≤1 ppm
  • KMnO4-reducing substance:
    ≤2 ppm (as SO2)

Specification Test Results

Related Information

Frequently Bought Together