Bodywarmer, Iona, F414
Supplier: Portwest
Certificates
About this item
The Iona bodywarmer with additional wadding is made from 65% polyester and 35% cotton and offers the advantage of enhanced wearer visibility.
- Fully lined (100% polyester) and padded to trap the heat and increase warmth
- Reflective tape for increased visibility
- 8 pockets for ample storage, phone pocket, handwarmer pockets
- ID pocket can be visible or concealed
- Concealed stud and zip fastening; storm flap front to protect against the elements
- Radio loop for easy clipping of a radio; D-ring for keys or ID cards
Specifications
- Catalog No:
- PRTWF414NARM
- PRTWF414NARL
- PRTWF414NARXXL
- PRTWF414NARS
- PRTWF414NARXL
- Model:
- Iona, F414
- Iona, F414
- Iona, F414
- Iona, F414
- Iona, F414
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
Specifications
Frequently Bought Together