Order Entry
Northern Ireland
ContactUsLinkComponent
di-Potassium oxalate monohydrate 99% ACS
Irritant
di-Potassium oxalate monohydrate 99% ACS
Certificates
undefined
Irritant
di-Potassium oxalate monohydrate 99% ACS

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Titration with KMnO4:
    98.5 to 101.0 %
  • Substance darkened by H2SO4:
    Passes test
  • Chloride (Cl):
    ≤20 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Ammonium (NH4):
    ≤20 ppm
  • Iron (Fe):
    ≤10 ppm
  • Sodium (Na):
    ≤200 ppm
  • Heavy metals (as Pb):
    ≤20 ppm
  • Insoluble matter:
    ≤0.01 %
  • Neutrality:
    Passes test

Specification Test Results

Related Information

Frequently Bought Together