Order Entry
Northern Ireland
ContactUsLinkComponent
Sebacic acid for synthesis, Sigma-Aldrich®
Sebacic acid for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Sebacic acid for synthesis, Sigma-Aldrich®
Supplier:  Merck

Specification Test Results

  • Solubility:
    1 g/l (20°C)
  • Melting Point:
    130 - 133 °C
  • Molar Mass:
    600 - 620 kg/m3
  • Bulk Density:
    600 - 620 kg/m3
  • Boiling Point:
    295 °C (133 hPa)
  • Vapor Pressure:
    1.3 hPa (183 °C)
  • Density:
    1.21 g/cm3
  • Synonyms:
    Decanedioic acid
  • Hill Formula:
    C10H18O4
  • Chemical Formula:
    HOOC(CH2)8COOH

Specification Test Results

Related Information

Frequently Bought Together