Order Entry
Northern Ireland
ContactUsLinkComponent
 
 
 
 
N,N-Dimethylformamide 99.8% for spectroscopy
 
undefined
 
 
 
N,N-Dimethylformamide 99.8% for spectroscopy

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.05 % (Coulometric)
  • GC:
    ≥99.75 %
  • UV:
    at 270 nm A: ≤1
  • Color scale:
    ≤15 APHA
  • Residue after evaporation:
    ≤0.0015 %
  • Acidity:
    ≤0.001 meq/g
  • Alkalinity:
    ≤0.001 meq/g

 

 

Frequently Bought Together