Order Entry
Northern Ireland
ContactUsLinkComponent
 
 
 
N,N-Dimethylacetamide 99+%, extra pure
 
undefined
 
 
N,N-Dimethylacetamide 99+%, extra pure
 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4370 to 1.4390 (20°C, 589 nm)
  • Water:
    ≤0.1 %
  • GC:
    ≥99.0 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.01 %
  • Free acid (CH3COOH):
    ≤0.1 %

 

 

Frequently Bought Together