Order Entry
Northern Ireland
ContactUsLinkComponent
 
L(+)-Leucine 99%
 
undefined
L(+)-Leucine 99%

 

  • Appearance:
    White Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.2 % (105°C, 3 hrs)
  • Sulfated ash:
    ≤0.4 %
  • UV transmittance:
    ≥95 % (c=10, 2 N HCl, 430 nm) 1 cm cell
  • pH:
    5.5 to 7.0 (1 % in water)
  • Specific optical rotation:
    +14.5° to +17.3° (20°C, 589 nm) (c=4, 6 N HCl)
  • Titration with HClO4:
    98.5 to 101.5 %
  • Chloride (Cl):
    ≤500 ppm
  • Sulfate (SO4):
    ≤300 ppm
  • Iron (Fe):
    ≤30 ppm
  • Heavy metals (as Pb):
    ≤20 ppm
  • Other amino acids:
    ≤0.5 % (TLC)

 

 

Frequently Bought Together