Order Entry
Northern Ireland
ContactUsLinkComponent
 
Polyethylene glycol 1,000 for synthesis, Sigma-Aldrich®
 :  Merck
 
Polyethylene glycol 1,000 for synthesis, Sigma-Aldrich®
 :  Merck

 

  • Solubility:
    750 g/l (20 °C)
  • Melting Point:
    33 - 40 °C
  • Vapor Pressure:
     - 0.1 hPa (20 °C)
  • Flash Point:
    260 °C
  • Density:
    1.2 g/cm3 (20 °C)
  • pH:
    4 - 7 (100 g/l, H2O, 20 °C)
  • Ignition Point:
    420 °C
  • Viscosity kinematic:
    22 - 27 mm2/s (20 °C) (50% solution)

 

Frequently Bought Together