Zirconium ≥99.8% (metals basis excluding Hf), foil, annealed, Thickness: 0.025 mm
Frequently Bought Together
Chloroform 99.0-99.6% stabilised, GPR RECTAPUR®
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Heptane (mixture of isomers), TECHNICAL
: VWR Chemicals
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Diethylene glycol for synthesis
: Merck
Xylene (mixture of isomers) ≥98%, TECHNICAL
: VWR Chemicals
Methanol 99.8% for HPLC
: Thermo Fisher Scientific
Tetrahydrofuran, extra dry over Molecular Sieve 99.5% stabilised, AcroSeal®
: Thermo Fisher Scientific