Ointment jar
215-3318
: Azpack
- Cap Size:R3/58
- Ext.Ø:62,30 mm
- Capacity:120 ml
- Height:63,50 mm
- Pk:20
These amber ointment jars made from type III soda lime glass fitted with R3/58 black urea cap and woodpulp p.v.d.c faced liner.
- Good chemical resistance
- Good temperature resistance
Amber coloured to protect light sensitive substances.