Order Entry
Northern Ireland
ContactUsLinkComponent
General purpose incubators, INC range
General purpose incubators, INC range
Catalog # 390-0349
Supplier:  GENLAB
General purpose incubators, INC range
Catalog # 390-0349
Supplier:  GENLAB

Specifications

  • W×D×H ext.:
    850×660×870 mm
  • Capacity:
    200 L
  • Description:
    Inner volume 200 L
  • Seq:
    06
  • Pk:
    1
  • Shelves supplied / max.:
    4/7
  • Type:
    INC/200/SS/DIG/DD
  • W×D×H int.:
    490×540×750 mm

Specifications

About this item

A range of efficient, reliable, cost effective incubators ideal for biological analysis, research and general laboratory applications. The INC has a horizontal style with the controls fitted to one side of the door. All the models listed below feature an exterior of sheet steel, finished in an easy clean powder coated paint and a stainless steel inner chamber. Units are heated by means of Incoloy sheathed elements; positioned below the chamber floor for natural convection units and fitted around the fan on the back or side wall of the chamber for fan assisted units (200 L only).

  • All units have fixed shelf runners and chrome plated wire grid shelves
  • Fluctuation ±0,25 °C at 37 °C
  • Temperature range ambient 5 to 70 °C
  • Features a stainless steel chamber, double door (solid outer, clear glass inner)

The control system on the INC models have a microprocessor digital PID controller with dual displays of set point and actual temperature. Microprocessor digital controller is configured for each individual unit to optimise the heat up, minimise the overshoot and control of the temperature. The top vent is fitted with a clip to hold a mercury in glass thermometer.

Ordering information: A wide range of options and accessories is available, including models with mild steel coated with aluminium (CLAD) chambers, fan circulation and doors with integral viewing window. High capacity units up to 1250 L are also available.
Delivery: INC/50 and INC/75 units are supplied with two shelves, INC/100, INC/125 and INC/150 have three, INC/200 has four shelves.