Water purification systems, Select HP
: Purite
The Select HP is a compact unit designed to produce a consistent supply of > 10MΩ.cm water (Type II) for HPLC, ion chromatography, atomic absorption, hydrogen generation, and clinical analyser feed. It utilises carbon pre-treatment, RO and deionisation.
- Energy saving intelligent stand-by mode
- Dispense rate of up to 2 litres/min
- 0,2 µm point of use bacterial filter
- Selectable manual and volumetric dispense feature
- Internal 0,1 µm bacterial filtration
- RO Boost pump fitted as standard
- Available with integrated 20 L storage tank
- USB port to download event data and upload software updates
Installation kit and all consumables included for first year’s operation.
: Models without internal 20 L tank should be used in combination with an external tank (50 or 100 L). Those tanks need to be ordered separately.
: Supplied with colour touch LCD, pretreatment cartridge, reverse osmosis module, deionisation cartridge.
- Catalog No:
- 171-0284
- 171-0289
- 171-0287
- 171-0288
- 171-0286
- Model:
- HP 80
- HP 320
- HP 160
- HP 320
- HP 160
- Feed water:
- Potable (tap)
- Potable (tap)
- Potable (tap)
- Potable (tap)
- Potable (tap)
- Flow rate:
- 2,0 l/min
- 2,0 l/min
- 2,0 l/min
- 2,0 l/min
- 2,0 l/min
- Production flow rate:
- 7,2 - 12 L/h
- 30 - 48 L/h
- 14,4 - 24 L/h
- 30 - 48 L/h
- 14,4 - 24 L/h
- TOC content:
- <20 ppb
- <20 ppb
- <20 ppb
- <20 ppb
- <20 ppb
- Inorganics @ 25°C:
- >10 MΩ/cm
- >10 MΩ/cm
- >10 MΩ/cm
- >10 MΩ/cm
- >10 MΩ/cm
- Bacteria:
- < 1cfu/ml
- < 1cfu/ml
- < 1cfu/ml
- < 1cfu/ml
- < 1cfu/ml
- Particles:
- < 0,1 µm
- < 0,1 µm
- < 0,1 µm
- < 0,1 µm
- < 0,1 µm
- W×D×H:
- 440×560×750 mm
- 440×560×750 mm
- 440×560×750 mm
- 440×560×750 mm
- 440×560×750 mm
- Weight:
- 36 kg (system only); 51 kg when working
- 41 kg (system only); 59 kg when working
- 36 kg (system only); 51 kg when working
- 41 kg (system only); 59 kg when working
- 36 kg (system only); 51 kg when working
Frequently Bought Together