Laboratory sparkfree, superfreezers, Labcold
Supplier: Labcold
Certificates
About this item
For laboratory and general use where there is a need to store at lower than normal freezing temperatures and/or there is concern that volatile, flammable materials or components might be stored.
- Spark free interior
- Stable temperature storage
- CFC and HCFC free
- Digital temperature display
Temperature: −30 to −40 °C (upright models) ; −20 to −45 °C (chest models)
Specifications
- Catalog No:
- 471-0466
- 471-0467
- 471-0442
- 471-0433
- Model:
- RLHE1145
- RLHE1345
- RLHE0845
- RLBF1740/LK
- Cat. No.:
- 471-0466
- 471-0467
- 471-0442
- 471-0433
- Display:
- Digital
- Digital
- Digital
- Digital
- Defrost:
- Manual
- Manual
- Manual
- Manual
- Alarm:
- Audible and visual for temperature
- Audible and visual for temperature
- Audible and visual for temperature
- Audible and visual for temperature
- Shelves/drawers:
- 1 wire mesh shelf, 2 wire mesh baskets
- 1 wire mesh shelf, 2 wire mesh baskets
- 1 wire mesh shelf, 1 wire mesh basket
- 1 wire mesh shelf
- Door lock:
- Yes
- Yes
- Yes
- Yes
Specifications
Frequently Bought Together