Autoclaves, Touchclave®-R series
The Touchclave®-R range of cylindrical-chambered autoclaves has been designed with a large range of standard features not seen before on this type of steriliser. These features ensure high productivity and performance, short cycle times, versatility and the reliability demanded by the busy laboratory.
- Simple ‘push-n-seal’ door with pneumatic seal ensures a perfect seal every time
- Touch screen multi-program control system
- Air ballast to prevent container breakage and spillage
- Dynamic in-chamber load cooling maximises cycle efficiency
- Load-sensed process timer ensuring sterilisation starts at the right time
Submerged heaters within the chamber generate steam. The chamber water can be topped up periodically, either manually or automatically. A fully automatic water fill system can be fitted to all models, allowing the chamber to be topped up after each cycle either with or without operator intervention. Sensors prevent the cycle from starting or continuing if there is insufficient water.
: Note: A full range of options and accessories are available for these units, including internal and remote archiving, modem link, stainless steel baskets and Morrison discard containers. These items are factory fitted and must be specified at the time of ordering the autoclave, please visit the website or enquire for further information.
- Catalog No:
- 481-0346
- 481-0353
- 481-0351
- 481-0350
- 481-0348
- 481-0355
- 481-0349
- Model:
- TCR/120/H1
- TCR/60/H1
- TCR/40/H1
- TCR/160/V1
- TCR/120/V1
- TCR/60/V1
- TCR/160/H1
- Capacity:
- 120 L
- 60 L
- 40 L
- 160 L
- 120 L
- 60 L
- 160 L
- Int.Ø×H:
- 500×610 mm
- 350×625 mm
- 350×415 mm
- 500×825 mm
- 500×610 mm
- 350×625 mm
- 500×825 mm
- W×D×H ext.:
- 700×1170×1680 mm
- 550×970×1400 mm
- 580×720×710 mm
- 890×650×1200 mm
- 890×650×1200 mm
- 710×540×1000 mm
- 700×1170×1680 mm
- Weight:
- 260 kg
- 205 kg
- 120 kg
- 185 kg
- 265 kg
- 210 kg
- 290 kg
- Shelves:
- 2
- 1
- 1
- 1
- 1
- 1
- 2
Frequently Bought Together