Order Entry
Northern Ireland
ContactUsLinkComponent
Cryogenic temperature monitoring alarm, QTA100
Cryogenic temperature monitoring alarm, QTA100
Catalog # 478-0480
Supplier:  QUANTUM PRODUCTION
undefined
Cryogenic temperature monitoring alarm, QTA100
Catalog # 478-0480
Supplier:  QUANTUM PRODUCTION

Specifications

  • Description:
    Cryogenic temperature monitoring alarm for dewars and refrigerators
  • Pk:
    1

Specifications

About this item

The QTA100 is a reliable, easy to programme temperature alarm unit (from −200 to +200 °C) that allows the user to monitor and display temperatures inside storage vessels. For use with all low pressure vessels, refrigerators, cryostats, Dewars and cold traps.

  • Easy to fit and install
  • Small sensor which occupies little space in the vessel
  • Audible alarm, flashing LED and digital display to denote temperature
  • Stand-alone unit or as part of a multiple vessel monitoring system*

Temperature sensor: −200 to +200 °C

Sensor (Ø×L): 4×6 mm

Sensor cable (Ø×L): 2,5×1500 mm

Monitor (W×D×H): 80×40×100 mm

Ordering information: For full details of accessories, including remote alarm panels and control units please contact Avantor Technical Office.
Delivery: Consists of a level sensor, digital display, monitor/alarm unit and a low output voltage power supply unit. Also supplied with 'Velcro' pads but can be secured to any solid surface with screw fixings.