Apron, heavy duty, Shield®
113-1700
- Garment application:
- Gender:
- Colour:White
- Environmentally Preferable:
- Pk:100
- W×L:690×1170 mm
This disposable apron made from PE can be used in many different industries.
- Perforated on a roll
- Helps to ensure a high level of hygiene
: Cat. I
: Should not be exposed to temperatures above 50 °C.