Blunt needles, Monoject™
Catalog # WELA8881202363
Supplier: WESTERN LABORATORY SERVICE
Specifications
- Ext.Ø:0,902 mm
- Gauge:20
- Description:Blunt needle
- Length:38 mm
- Pk:100
Specifications
About this item
The Monoject™ blunt cannula is a sterile, single-use, individually packaged blunt needle.
- Stainless steel laser welded non-lubricated cannula
- Aluminium Luer lock hub
- Easy-grip design makes opening package easy and safe
The tumbled blunt end provides easy entry into pre-pierced reseal port which reduces the possibility of a puncture.