Nucleosil 300 C4, HPLC Columns
Supplier: Avantor
Certificates
About this item
These NUCLEOSIL® HPLC columns are packed with spherical porous silica available in a pore size of 300 Å. This silica is used as the base material for reversed phase bioanalytical columns.
- Wide range of bonded phases
- Good mechanical stability
- Highly efficient
Surface area: 100 m²/g
Specifications
- Catalog No:
- HICHNC300-5C4-10C
- Environmentally Preferable:
- Low Manufacturing Impact
- Carbon load:
- 2%
- Endcapped:
- Yes
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
Specifications
Frequently Bought Together