Ultrasonic baths, SONOREX TECHNIK
Catalog # BAND8226
Supplier: BANDELIN-ELECTRONIC
Specifications
- Capacity:105,0 L
- Frequency:40 kHz
- Max. output power:4000 W
- Description:Ultrasonic cleaning unit, stainless steel flat bottom tank, with heater and timer
- Model:RL 70 UH
- W×D×H:1750×300×450 mm
- Heating power:2000 W
- Tank W×D×H:1700×250×250 mm
- Timer:1 – 15 min and continuous operation
- Weight:55,0 kg
- Pk:1
Specifications
About this item
SONOREX TECHNIK cleaners are perfectly suitable for cleaning of long parts such as tubes, profiles, mill saw blades and long cutting blades.
- Extra long tank
- Oscillating tank : stainless steel, 2 mm, welded
- Housing: stainless steel
Heating, thermostatically adjustable 30 to 80 °C.
Out- / inlet ball valve G 12,7 mm, includes hose and hose socket 12,7 mm.