Cleaning brushes for cylinders and bottles, radial end
Catalog # MILM3065B
Supplier: MILL ROSE
Specifications
- Bristle material:Nylon
- Brush head Ø:60 mm
- Handle material:Wire
- Seq:03
- Total length:510 mm
- Brush head length:152 mm
- Pk:12
Specifications
About this item
These brushes can be used to wash cylinders, large test tubes and bottles.
- Full radial end provides thorough cleaning action
- Available in black natural bristles or black nylon filaments
- A twisted wire handle with a loop is provided for hanging