Spectromelt® A 12 66% di-lithium tetraborate/34% lithium metaborate for XRF (X-ray fluorescence), Supelco®
: Merck
:
:M-Clarity™ quality level = MQ100
:GHS05
:GHS08
:GHS07
- Environmentally Preferable:
- Chloride (Cl):≤ 50 ppm
- Phosphate (PO₄):≤ 20 ppm
- Silicate (SiO₂):≤ 100 ppm
- Sulphate (SO₄):≤ 50 ppm
- Ag (Silver):≤ 5 ppm
- Al (Aluminium):≤ 10 ppm
- Ba (Barium):≤ 5 ppm
- Ca (Calcium):≤ 20 ppm
- Cd (Cadmium):≤ 5 ppm
- Co (Cobalt):≤ 5 ppm
- Cr (Chromium):≤ 5 ppm
- Cu (Copper):≤ 5 ppm
- Fe (Iron):≤ 10 ppm
- Ga (Gallium):≤ 5 ppm
- K (Potassium):≤ 10 ppm
- Mg (Magnesium):≤ 5 ppm
- Mn (Manganese):≤ 5 ppm
- Na (Sodium):≤ 20 ppm
- Ni (Nickel):≤ 5 ppm
- Pb (Lead):≤ 5 ppm
- Sr (Strontium):≤ 5 ppm
- Zn (Zinc):≤ 5 ppm
- Loss on ignition (800 °C):≤ 1.0 %
- Bulk density:about 130
Frequently Bought Together