Nitrile gloves, Showa 7585
Supplier: Showa
Certificates
About this item
These disposable gloves with longer cuff are made from 100% nitrile. They provide protection against the penetration of chemicals.
- Thicker glove provide more resistance to chemicals
- Avoids latex allergies risks type I and type IV
- Chlorinated to offer more comfort and to reduce tackiness
- Second skin feel, softer texture and easy donning
- Low-modulus formulation to improve fit and reduce fatigue
- Textured finish on fingertips to enhance grip
- Without plasticisers, powder-free and silicone-free
Typical applications include: Health care/pharmaceutical, glass and glazing, food processing, electronics, aerospace.
Certifications: EN 455, EN ISO 374-1 Type B (JKL), EN ISO 374-5, EN 388:2016 (2001X); Cat. III; AQL 0,65
Food contact approved.
Food contact approved.
Specifications
- Catalog No:
- 112-5935
- BEST7585/XXL
- 112-5936
- 112-5938
- 112-5937
- Model:
- Showa 7585
- Showa 7585
- Showa 7585
- Showa 7585
- Showa 7585
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Textured finish on fingertips
- Textured finish on fingertips
- Textured finish on fingertips
- Textured finish on fingertips
- Textured finish on fingertips
- EN norm:
- EN 455, EN ISO 374-1 Type B (JKL), EN ISO 374-5, EN 388:2016 (2001X)
- EN 455, EN ISO 374-1 Type B (JKL), EN ISO 374-5, EN 388:2016 (2001X)
- EN 455, EN ISO 374-1 Type B (JKL), EN ISO 374-5, EN 388:2016 (2001X)
- EN 455, EN ISO 374-1 Type B (JKL), EN ISO 374-5, EN 388:2016 (2001X)
- EN 455, EN ISO 374-1 Type B (JKL), EN ISO 374-5, EN 388:2016 (2001X)
- Food contact approved:
- +
- +
- +
- +
- +
Specifications
Frequently Bought Together