Stopcock, three-way
Catalog # SCERSP845100-0004
Supplier: DWK Life Sciences
Specifications
- Hole Ø:4 mm
- Pk:1
- For tube O-Ø:10 mm
Specifications
About this item
Made of 33 expansion, low extractable borosilicate glass.
- Very good chemical and temperature resistance
- 1:10 taper
- Hollow glass plug
Three-way, double-oblique bore, precision ground stopcock.Lower vacuum chamber is not in the inline of flow and must be outgassed in a separate operation.
Certifications: Confirms to USP Type I and ASTM E438, Type I, Class A requirements.