Density hydrometers, S50
BRNN10/309/0
- Description:Hydrometer for medium surface tension
- Length:190 mm
- Seq:08
- Division:0,002 g/ml
- Model:S50
- Pk:1
- Range:1,05 - 1,10 g/ml
Density hydrometers with reference temperature of 20 °C.
: BS 718
Density hydrometers with reference temperature of 20 °C.