Order Entry
Northern Ireland
ContactUsLinkComponent
 
VWR® UV-1600PC, UV/Visible Spectrophotometer
Catalog # 634-6001
Supplier:  VWR Collection
VWR® UV-1600PC, UV/Visible Spectrophotometer
Catalog # 634-6001
Supplier:  VWR Collection

Specifications

  • Model:
    UV-1600PC
  • Range:
    190 − 1100 nm
  • Detector:
    Grating 1200 lines/mm silicon photodiode
  • Light source:
    Tungsten
  • Memory:
    200 results and 200 standard curves
  • Description:
    UV/Visible spectrophotometer including 4-cell changer
  • Seq:
    02
  • Electrical:
    AC 110/220 V, 50/60 Hz
  • W×D×H:
    490×360×240 mm
  • Wavelength range:
    190 - 1100 nm
  • Wavelength accuracy:
    ±0,5 nm
  • Output:
    USB
  • Display:
    Dot matrix LCD (128×64 P)
  • Interfaces:
    USB, parallel
  • Languages:
    English, German, Spanish, French
  • Measuring modes:
    Photometry, quantitation, kinetics
  • Optical design:
    Single beam
  • Photometric accuracy:
    ±0,5%T or 0,005A @ 1A
  • Photometric range:
    0 - 200% T, -0,3 - 3,0 A, 0 - 9999 C
  • Photometric stability:
    ±0,002 A/h (500 nm)
  • Spectral bandwidth:
    4 nm
  • Stray light:
    ±0,05% T (220; 360 nm)
  • Wavelength repeatability:
    ≤0,3 nm
  • Weight:
    14 kg
  • Pk:
    1

Specifications

About this item

The UV-1600PC is UV- spectrophotometer for routine daily quality control requirements, in-process control and teaching laboratories.

  • Can save up to a total of 200 results and 200 standard curves Download data to PC via USB interface Optional accessories including an automatic eight-cell changer

The application software offers all the important methods for routine measurements, allowing PC control of the spectrophotometer: Basic, quantitative, wavelength scan, kinetics, multi-wavelength, DNA/proteins.

Delivery: Supplied with four optical glass cells, two quartz cells, four-position cell holder, power cable with UK and EU plug, dust cover, application software for PC control.

Flow cells

Product Information