Order Entry
Northern Ireland
ContactUsLinkComponent
Folic acid ≥95%, orange powder
Folic acid ≥95%, orange powder
Supplier:  MP Biomedicals
Certificates
Folic acid ≥95%, orange powder
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ≥95.0%
  • FTIR:
    Conforms to Standard
  • UV/Vis: l max:
    256 ± 3 nm (0.1 N NaOH)
  • Loss on Drying:
    ≤8.5%
  • Residue on Ignition:
    ≤0.3%

Specification Test Results

Frequently Bought Together