Specific gravity hydrometers, M100
Catalog # 10/941/0
Supplier: S BRANNAN AND SONS
Specifications
- Description:Hydrometers for low surface tension
- Length:250 mm
- Division:0,002
- Pk:1
- Range:0,70 - 0,80 °SG
Specifications
About this item
Hydrometers used to compare the relative density of a given liquid with that of water at 60 °F (15,6 °C).