Warming cabinets
LEECW157
: LEEC LTD
- Capacity:157 L
- Temperature range:Ambient +5…60 °C
- Model:W157
- Temperature variation (spatial):Typically better than ±0,2 °C at 37 °C
- Ext. W×D×H:684×620×790 mm
- Int. W×D×H:550×500×573 mm
- Weight:70 kg
- Pk:1
- Type:W157 Warming Cabinets
They are suitable for warming bottles, bags of fluid/saline, and blankets to 37 °C or above.
- Stainless steel construction
- Fully sealed chamber
- Fan assisted air circulation
- Accurate temperature control
- Energy efficient
- Radius corners - easy to clean and disinfect
Warming cabinets are designed for use in hospitals in Operating Theatres, Accident and Emergency departments (A & E / casualty), and also maternity delivery suites.