Crucibles, low form, without lid
Catalog # DIUKCX505-22
Supplier: DISTRIBUTOR
Specifications
- Ø×H:47×28 mm
- Type:Low form
- Capacity:25 ml
- Seq:01
- Pk:1
Specifications
About this item
These silica crucibles are translucent and glazed.
- Max. temperature: 1050 °C
- Insert to most substances except alkalies and some metallic oxides