Order Entry
Northern Ireland
ContactUsLinkComponent
Cadmium(II) sulphate, anhydrous ACS
Cadmium(II) sulphate, anhydrous ACS
Certificates
undefined
Cadmium(II) sulphate, anhydrous ACS

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration Complexometric:
    ≥99.0 %
  • Loss on drying:
    ≤1.0 % (1 g, 150°C, 4 h)
  • Chloride (Cl):
    ≤0.001 %
  • Nitrate and Nitrite (as NO3):
    ≤0.003 %
  • Calcium (Ca):
    ≤0.01 %
  • Copper (Cu):
    ≤0.002 %
  • Iron (Fe):
    ≤0.001 %
  • Lead (Pb):
    ≤0.003 %
  • Potassium (K):
    ≤0.02 %
  • Sodium (Na):
    ≤0.05 %
  • Zinc (Zn):
    ≤0.05 %
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together