Order Entry
Northern Ireland
ContactUsLinkComponent
4-(Aminomethyl)phenol hydrate 97%
Irritant
4-(Aminomethyl)phenol hydrate 97%
Certificates
undefined
Irritant
4-(Aminomethyl)phenol hydrate 97%

Specification Test Results

  • Appearance:
    Off-white to light yellow Powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤13.0 %
  • Elemental Analysis:
    57.18 to 61.94 % (C) based on monohydrate
  • UV:
    at 220 nm A: ≤0.06
  • Titration after Ion exchange:
    ≥99.0 % (on dry substance)
  • Membrane filtration test:
    (on 0.5 M soln.) Passes test
  • Suitability:
    (HPLC gradient) Passes test

Specification Test Results

Related Information

Frequently Bought Together