Order Entry
Northern Ireland
ContactUsLinkComponent
 
 
1-Bromo-4-(1,1-difluoroethyl)benzene 95%
 
undefined
 
1-Bromo-4-(1,1-difluoroethyl)benzene 95%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    Clear colorless to yellow Liquid
  • Infrared spectrum:
    Conforms
  • GC:
    ≥94.0 %
  • Density:
    1.76 to 1.80 g/ml (25°C)
  • Additional info:
    distillation range (between 90°C and 107°C): ≥90%
  • Viscosity:
    0.7 to 0.9 cSt (at 25°C)

 

 

Frequently Bought Together