Order Entry
Northern Ireland
ContactUsLinkComponent
 
β-Lactose mixture of stereoisomers ∼80% beta & ∼20% alpha
 
undefined
β-Lactose mixture of stereoisomers ∼80% beta & ∼20% alpha
 

 

  • Appearance:
    White to almost white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤1.0 % (K.F.)
  • Loss on drying:
    ≤0.5 % (1 g, 80°C, 2 hrs)
  • Sulfated ash:
    ≤0.1 %
  • GC:
    ≥78 % (beta-lactose)
  • Appearance of solution:
    (per Ph. Eur.) Passes test
  • Microbial contamination:
    (per Ph. Eur.) Passes test
  • Acidity/alkalinity:
    ≤0.4 ml/6g (ml 0.1N NaOH/6g)
  • Specific optical rotation:
    +54.4° to +55.9° (20°C, 589 nm) (c=10, H2O/NH3) (on anhydrous basis)
  • Absorbance:
    (per Ph. Eur.) Passes test
  • Heavy metals (as Pb):
    ≤5 ppm

 

 

Frequently Bought Together