Order Entry
Northern Ireland
ContactUsLinkComponent
Ethanol denatured, anhydrous 99.7%, pure (denatured with 3% diethyl ether)
Ethanol denatured, anhydrous 99.7%, pure (denatured with 3% diethyl ether)
Certificates
undefined
Ethanol denatured, anhydrous 99.7%, pure (denatured with 3% diethyl ether)

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Refractive index:
    1.3600 to 1.3630 (20°C, 589 nm)
  • Water:
    ≤0.1 %
  • Density:
    (20°C) 0.788 to 0.791 kg/l
  • Additional info:
    Denatured with 3% v/v diethyl ether
  • Ethanol:
    ≥99.6 % v/v (calculated)

Specification Test Results

Related Information

Frequently Bought Together