Order Entry
Northern Ireland
ContactUsLinkComponent
Charcoal activated, NORIT® A SUPRA
Charcoal activated, NORIT® A SUPRA
Certificates
undefined
Charcoal activated, NORIT® A SUPRA
Certificates

Specification Test Results

  • Appearance:
    Black Powder
  • Loss on drying:
    ≤15 %
  • Sulfated ash:
    ≤5 %
  • Additional info:
    phenazone adsorption: > 40%
  • Acidity/alkalinity:
    passes test
  • Copper (Cu):
    ≤25 ppm
  • Lead (Pb):
    ≤10 ppm
  • Zinc (Zn):
    ≤25 ppm
  • Acid soluble substances:
    ≤3 %
  • Alcohol soluble substances:
    ≤0.5 %

Specification Test Results

Related Information

Frequently Bought Together