Order Entry
Northern Ireland
ContactUsLinkComponent
 
Cytidine-5'-monophosphate hydrate 99%
 
undefined
Cytidine-5'-monophosphate hydrate 99%

 

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤7 % (105°C, 5 hrs)
  • HPLC:
    ≥98.5 %
  • UV spectrophotometry:
    98 to 102 % (lambda max. 280 nm, pH 2)
  • Ratio of Absorbances:
    0.41 to 0.49 (A250/A260)
  • Heavy metals (as Pb):
    ≤10 ppm

 

 

Frequently Bought Together